Galvanized Steel Blower Wheels

Galvanized Steel Blower Wheels

Galvanized Steel Blower Wheels Are Used For Use In Condensers, Draft Boosters, Flue Exhaust, Small Appliances And Furnaces.

Galvanized Steel Blower Wheels are made using corrosion and rust resistant galvanized steel for long lasting durability. Choose between Clockwise or Counter-clockwise rotation. Sold in package quantities of 2, 3 or 4. Dimensions vary per model.


ROTATION
  • ROTATION
MAX RPM
  • MAX RPM
DIAMETER"
  • DIAMETER"
WIDTH"
  • WIDTH"
BORE"
  • BORE"
PACKAGE QTY.
  • PACKAGE QTY.
COMPARE DIMENSIONS
ROTATION MAX RPM DIAMETER" WIDTH" BORE" PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.45.10:26