Heavy Duty Condensor Type Propellers

Heavy Duty Condensor Type Propellers

HEAVY DUTY CONDENSOR TYPE PROPELLERS
Condenser Type Propellers Are Used For Air Conditioning Condensers, Power Roof Ventilators, Heavy Pumps And More.


Can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to Pitch, Diameter, Rotation and Maximum RPM. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.


DIAMETER"
  • DIAMETER"
PITCH DEGREES
  • PITCH DEGREES
ROTATION
  • ROTATION
BLADE QTY.
  • BLADE QTY.
COMPARE
DIAMETER" PITCH DEGREES ROTATION BLADE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.210.67:26