Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Work Lights-Fluorescent (50)
Remove
Portable Fluorescent Utility Lights
Remove
Narrow Your Results By:
Lumens
3000 (7)
6000 (3)
Cord Length Feet
15 (9)
1-1/2 (1)
Watts
55 (7)
110 (3)
Our Price
Under $104.00 (2)
$111.00 - $118.00 (2)
$121.00 - $122.00 (1)
$178.00 - $179.00 (1)
$195.00 - $196.00 (1)
$219.00 - $220.00 (1)
$256.00 - $257.00 (1)
Over $296.00 (1)





Portable Fluorescent Utility Lights
Portable Fluorescent Utility Lights Portable Fluorescent Utility Lights Provide Energy-Efficient Lighting For A Variety Of Work Spaces.

Fluorescent work lights use compact low-energy 55 watt fluorescent bulbs. Shade stays cool to the touch. Average bulb life is 10,000 hours. Metal halide lights are yoke-mounted to allow easy vertical and horizontal angle adjustments. Lights are housed in yellow powder-coated steel for strength and safety. Includes 15’L 120V power cord. ETL approved. 1 Year Limited Warranty.
Pedestal Base features 16 gauge steel tubular post with 18” heavy duty steel base. Post is height adjustable from 5’6” to 8’6”.
Cart Base features 16 gauge tubular steel post with 10” diameter solid rubber wheels. Post is height adjustable from 5’ to 8’.
Tripod includes a base covering a 46” diameter area and height-adjustable 20 gauge tubular steel post ranging from 3’ to 6’6”.
Floor Base is made from 12-gauge steel and covers a 16” diameter area.
Clamp-On Mount secures lights to most surfaces up to 3” thick.
Magnet Mount provides 210 lb. magnet strength with a 1/4” steel arm that extends 6” from mounting surface.


Portable Fluorescent Utility Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
BASE TYPE LIGHT QTY. WATTS VOLTS LUMENS IMAGE MODEL QTY PRICE
Cart1551203000
WBB231189$219.95
Cart21101206000
WBB231190 *$296.95
Clamp1551203000
WBB231191$103.95
Floor1551203000
WBB231196$121.95
Magnet1551203000
WBB231197$111.95
Pedestal1551203000
WBB231193$178.95
Pedestal21101206000
WBB231194 *$256.95
Tripod1551203000
WBB231195$117.95
Tripod21101206000
WBB231198$195.95

Add Items To Cart

 May We Suggest
Fluorescent Replacement Light Head      
Fluorescent Replacement Light Head      
Fluorescent Replacement Light Head      
Qty: 
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
(66)