APC® Automatic Voltage Regulators

APC® Automatic Voltage Regulators

APC® Automatic Voltage Regulators Are Used For Protection Against Brownouts And Over-Voltages.

Automatic voltage regulators prevent damage from power surges or spikes by keeping voltage levels suitable for equipment. Resettable circuit breakers provide easy recovery from overloads with no need to replace fuses. Status indicator LED’s provide a quick visual indication of status. Transformer block plugs may be connected without covering up other outlets. Automatic voltage regulators are made with four outlets. Operating temperature range is 0° – 40°C (32° – 104°F). Available with 5A or 10A maximum line current per phase. UL® listed. 2 Year Limited Warranty.


COMPARE MAXIMUM MANUFACTURERS
DESCRIPTION LINE CURRENT PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.132.162:62