Gemtor™ Anchors And Carabiners Attach To Structural Supports To Aid In Fall Arrest And Enhance Worker Safety.
Gemtor™ Anchors And Carabiners are available in a variety of styles for reliable worker anchorage. Anchor Slings are made of 1-3/4" wide nylon webbing with a 3" wide wear pad for protection from abrasion. Anchor Slings support up to 5000 lbs. Beam Anchors attach to the top or bottom flange of a horizontal structural I-beam and follow workers as they move along the beam. Beam Anchors are made from stainless steel and install easily without tools. Concrete Anchors are inserted into pre-drilled holes in concrete for fall protection. Unique quick-release feature allows anchors to be removed immediately from concrete. Anchors are stainless steel and rated at 5,000 lbs. for a single user up to 310 lbs. D-Ring Anchors are bolted to structural supports and provide a snaphook-compatible anchor point. Roof Anchors are galvanized steel and attach to roof peak with an anchorage point capable of supporting up to 5,000 lbs. Roof Anchors are available in Single Use or Multiple Use varieties. Carabiners connect to harnesses or safety lines. Available in steel, aluminum, or alloy steel with automatic lock or side opening. Available in a variety of sizes.
Gemtor™ Anchors And Carabiners Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.