Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miller® SkyORB Overhead 360° Portable Rotational Boom Anchor

Rollover image to zoom in

Click image to enlarge

Miller® SkyORB Overhead 360° Portable Rotational Boom Anchor

Item #: WBB1337500

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,758.72 Save: up to 17%
Price: $8,064.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Miller® SkyORB Overhead 360° Portable Rotational Boom Anchor

The new Miller SkyORB Overhead Rotational Boom Anchor provides a safe overhead anchorage that is designed specifically for use around vehicles, utilizing the vehicle weight to secure the anchor for proper fall arrest, eliminating the need for heavy and bulky counter weights. The SkyORB Anchor is a pre-engineered system that replaces the need for very expensive, custom engineered, fixed overhead anchor systems.

    Features/Benefits:

  • Provides the worker with an easy and quick connection with their fall arrest system while working at height.
  • Designed to eliminate the need for heavy and bulky counter weights by utilizing vehicle weight to safely secure the system in place.
  • Weighing only 1,050 lbs. (476 kg), it is significantly lighter than competitive systems on the market, making the SkyORB Anchor more versatile.
  • The modular design is easy to assemble and transport only using a forklift.
  • With a 20 ft. telescoping mast and a boom that rotates 360°, it can be easily positioned above the worker's head minimizing free-fall distance and swing fall.
  • Patented energy absorbing technology reduces forces on the system.


Product Specifications

    • WIDTH FEET133
    • DEPTH INCHES97
    • HEIGHT INCHES240
    • COLOR FINISHYellow
    • BRANDMiller® by Honeywell
    • DESCRIPTIONOverhead Rotational Boom Anchor
    • FOR USE WITHPersonnel
    • MANUFACTURERS PART NUMBERSORBSYS
    • MATERIAL(S)Welded Steel
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • WEIGHT LBS1050
    • APPROVALMeets OSHA 1926.502 Subpart M
    • WEIGHT CAPACITY310 lbs
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.