Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner® Fall Protection Kits

Werner® Fall Protection Kits

Werner® Fall Protection Kits wrap around structures to provide secure anchor point for Fall Protection Applications.

Werner® Fall Protection Kits are made with durable polyester webbing, steel and poly-dac to provide long lasting durability. Cross arm straps wrap around structures for secure anchor point. Anchors feature a D-ring sized to pass through an web loop for convenient, quick, and easy anchor solutions. Available styles include Aerial Kit, Aerial/Maintenance Kit, Construction/Maintenance Bucket, Roofing Bucket, and Roofing Duffel Bag Kit. Types are Aerial Lift Kit, Construction/Maintenance, and Roofer's Kit. Connection types are Pass-Through and Tongue Buckle. Weight capacity is 310 lbs.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
CONNECTION TYPE
  • CONNECTION TYPE
MATERIAL(S)
  • MATERIAL(S)
SIZE
  • SIZE
WEIGHT CAPACITY
  • WEIGHT CAPACITY
COMPARE LEG
BRAND DESCRIPTION TYPE CONNECTION TYPE MATERIAL(S) SIZE WEIGHT CAPACITY COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.57.89:26