Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI/SALA® ExoFit™ Harnesses

DBI/SALA® ExoFit™ Harnesses

DBI/SALA ExoFit™ Harnesses Are Designed For Comfort, Reliability And Safety During Use.

DBI/SALA ExoFit™ Harnesses come in a variety of styles to fit a wide array of applications. Construction Vest Style Harnesses are made for general construction work and have excellent tool-carrying capabilities. Crossover Style Harnesses are used for ladder climbing and rescue operations. Features front and back D-rings, loops for a belt and quick connect buckles. Global Wind Energy Harnesses are specifically designed for the needs of the global wind energy market. Includes a convenient radio and a Lad-Saf sleeve holster on the front of the harness, and removable tool loops on the belt that allow user to easily carry equipment while climbing a tower. Also available in Construction Style, with removable lumbar protector that helps prevent wear and tear on the belt and back pad. Oil & Gas Harnesses feature a fixed soft seat sling, a removable rigid seat sling or lifting d-rings, providing versatility during riding operations on the rig. Tower Climbing Vest Harnesses have a removable seat sling for increased comfort when wearing a harness all day long. Vest Style Harnesses wrap around for the ultimate in no-tangle donning and comfortable security. The shoulder, hip and leg padding is built-in so it can't slip and the breathable lining guarantees dryness and comfort. Available in Small, Medium, Large and X-Large models.


DESCRIPTION
  • DESCRIPTION
LEG
  • LEG
BELT
  • BELT
WEIGHT CAPACITY
  • WEIGHT CAPACITY
SIZE
  • SIZE
FRONT
  • FRONT
BACK
  • BACK
SIDE
  • SIDE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CONNECTION D-RING
DESCRIPTION LEG CHEST BELT WEIGHT CAPACITY SIZE FRONT BACK SIDE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.108.189:64