Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI-SALA® Workseats and Slings

DBI-SALA® Workseats and Slings

DBI-SALA® Workseats and Slings Provide Comfort, Safety And Protection When Used With A full Body Harness.

DBI-SALA® Workseats and Slings are made of 1-3/4 in. (4.4 cm) polyester web with corrosion resistant hardware for long lasting durability and dependability. Designed to provide comfort and support in seated position while suspended. Models available with or without belt. For use with full body harnesses and fall arrest system. Integral front D-ring provides safe, compatible connection point for suspension line offering good balance. Large nylon covered foam cushion adds comfort for long periods of suspended work. Small snap hook attaches to seat board sides for attaching tools and equipment. Used for long periods in outdoor elements including sun exposure without tearing or fraying. Extra webbing at seat contact areas provides added abrasion resistance. Allows strong, fast and safe connections. Soft sling seat also available. OSHA 1910.66, OSHA 1926.502 approvals. Types are Rigid Board Seat, Rigid Board Seat w/Belt and Soft Sling Seat. Sizes are XS, S, M, L, XL and Universal. Capacity is 310 lbs.. Color is Yellow. Package quantity is 1.


LEG
  • LEG
SIZE
  • SIZE
COMPARE
DESCRIPTION LEG WEIGHT CAPACITY SIZE FRONT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.93.60:21