Vertical Lifeline Systems

Vertical Lifeline Systems

Vertical Lifeline Systems Provide Workplace Safety/Fall Protection For Construction Applications.

Vertical Lifeline Systems are made with Poly-Dac, steel, and Polyester/Polypropylene blend to provide long lasting strength and durability. Self Retracting Lifeline series features a swivel top design and internal braking mechanisms provide optimum performance. Blended type lifelines has additional abrasion and UV resistance for added longevity. Offers fast and safe connection to an anchorage connector such as a tie-off adaptor for added productivity. Unique splicing provides an extra layer of ruggedness, strength and field longevity. Integral I-Safeā„¢ RFID identification tag for recording and storing information on inspections. Available styles are Rope Lifeline, 50' Vertical Lifeline, Poly Dac Vertical Rope Fountain and Multi-Span Portable Horizontal Lifeline. Lengths are 25', 30', 35', 50', 75', 100', 150'. and 180'. Weight capacities are 310 lbs., 400 lbs., and 5,000 lbs. Colors are White, White/Blue, Yellow, and Blue.


BRAND
  • BRAND
LENGTH FEET
  • LENGTH FEET
WEIGHT CAPACITY
  • WEIGHT CAPACITY
COMPARE
BRAND DESCRIPTION STYLE LENGTH FEET WEIGHT CAPACITY COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.26.154:60