Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI-SALA® 7400460 SecuraSpan I-Beam HLL System, 60'L, 310 Cap Lbs

Rollover image to zoom in

Click image to enlarge

DBI-SALA® 7400460 SecuraSpan I-Beam HLL System, 60'L, 310 Cap Lbs

Item #: WBB1346313

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,127.00
Product Information
Customer Review
Product Q&A
Accessories
DBI-SALA® 7400460 SecuraSpan I-Beam HLL System, 60'L, 310 Cap Lbs

Complete engineered system is ready for you to install or customize and provide the ultimate in horizontal mobility and fall protection. All metal construction provides the ultimate in jobsite durability and the galvanized finish offers corrosion resistance for longer service life. Integrated system has a wide range of adjustment for greater jobsite flexibility and versatility. Options available to fit 18, 24 and 36 in. (45.7, 60.9 and 91.4 cm) wide flanges. Provides fast and easy handling, installation and storage for maximum worker productivity. All adjustments are made from the top of the beam for added ease of installation and complete user safety. A single clamp with large wing nut makes clamping to beam fast, easy and safe. Extremely rugged zinc plated steel construction provides corrosion resistance for longer service life. Provides complete customization of your system depending upon the clearance below the work area and overall length needed. The multi-span intermediate provides bypass capabilities for continuous connection, there is no need to disconnect and reconnect offering complete horizontal mobility and 100% protection. Exclusive Zorbit™ energy absorber limits fall arrest forces on the worker to safe levels, minimizes fall clearance needed and protects the structure. System capacity of 2 workers per span, with a maximum of 6 workers on multi-span systems provides added jobsite flexibility. Modular design and individual components allow you to completely customize your system any way you want it for ultimate jobsite versatility. Integrated RFID identification tag for recording and storing information on inspections and tracking safety equipment.

Product Specifications

    • LENGTH FEET60
    • COLOR FINISHGold/Silver
    • BRANDDBI-Sala®
    • DESCRIPTIONSecuraSpan I-Beam HLL System
    • MANUFACTURERS PART NUMBER7400460
    • MATERIAL(S)Galvanized Cable, Zinc Plated Steel
    • PACKAGE QUANTITY1
    • STYLECable
    • TYPESteel I-Beam
    • APPROVALOSHA 1910.66, OSHA 1926.502
    • LEG CONNECTION TYPEN/A
    • WEIGHT CAPACITY310 lbs
    • WORKERS PER SYSTEM2-6
    • INSTALLATIONTemporary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!