Ladder Safety Systems
Brand
Type
Length
Material
Height
Color
Price
Guardian 20' Rapid Deployment Rescue Ladder, Clear Zinc, OSHA, Aluminum/Steel/Polyester/Nylon
Length
20 ft
Color
Clear
Width
20 in
For Use With
Rescue
3M DBI-SALA® Lad-Saf X3 Detachable Cable Sleeve, Fits 3/8" Dia., Stainless Steel
Length
6
Color
Silver
Width
1-5/16 in
For Use With
3/8" Vertical Lifeline Cables
3M DBI-SALA® Lad-Saf™ 30' Vertical Safety System, Galvanized Steel Cable, 6118030
Length
30 ft
Color
Silver
For Use With
Billboards, Ladders
Cable Material
Galvanized Steel
DBI-Sala™ Lad-Saf 6160030 X2 Detachable Cable Sleeve, Fits 3/8" & 5/16" Dia. Core Cable
Color
Silver
For Use With
DBI Flexible Cable System
Certifications
ANSI A14.3-1992, Capital Safety Gen. Mfg. Req.
3M DBI-SALA® Lad-Saf™ Vert Safety Telescoping Single Pt Anchor Ext, Galv, 4-User, 6116618
Color
Silver
Width
86-1/4 in
For Use With
Telescoping Extension
Certifications
ANSI Z359.16, OSHA 1926.1053, OSHA 1910.29, EN 353-1:2014 (in process), CSA Z259
Guardian 12' Rapid Deployment Rescue Ladder, Clear Zinc, OSHA, Aluminum/Steel/Polyester/Nylon
Length
12 ft
Color
Clear
Width
20-1/2 in
For Use With
Rescue
3M DBI-SALA® Lad-Saf™ 20' Vertical Safety System, Stainless Steel Cable, 6119020
Length
20 ft
Color
Silver
For Use With
Billboards, Ladders
Cable Material
Stainless Steel
3M DBI-SALA® Lad-Saf™ 70' Vertical Safety System, Galvanized Steel Cable, 6118070
Length
70 ft
Color
Silver
For Use With
Billboards, Ladders
Cable Material
Galvanized Steel
3M DBI-SALA® Lad-Saf™ 20' Vertical Safety System, Galvanized Steel Cable, 6118020
Length
20 ft
Color
Silver
For Use With
Billboards, Ladders
Cable Material
Galvanized Steel
3M DBI-SALA® Lad-Saf™ 35'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 6105035
Length
35 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 25' Swaged Stainless Steel Cable, 3/8" Dia, 7x19 Strands, 6107025
Length
25 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ Vertical Safety System Brackets, Rung Mount, SS, 2-Users, 6116613
Color
Silver
Width
30-5/8 in
For Use With
Fixed Ladders
Certifications
ANSI Z359.16, OSHA 1910.29, OSHA 1926.1053
3M DBI-SALA® Lad-Saf™ 50' Vertical Safety System, Stainless Steel Cable, 6119050
Length
50 ft
Color
Silver
For Use With
Billboards, Ladders
Cable Material
Stainless Steel
Color
Silver
For Use With
6000 and 6010 Gemtor Systems
Length
6 ft
Color
Silver
Width
6 in
For Use With
DBI-SALA® 30' Smart Lock 3503800 & DBI-SALA® 50' Smart Lock 3503824
3M DBI-SALA® Lad-Saf™ 40' Vertical Safety System, Galvanized Steel Cable, 6118040
Length
40 ft
Color
Silver
For Use With
Billboards, Ladders
Cable Material
Galvanized Steel
3M DBI-SALA® Lad-Saf™ 60' Vertical Safety System, Stainless Steel Cable, 6119060
Length
60 ft
Color
Silver
For Use With
Billboards, Ladders
Cable Material
Stainless Steel
3M DBI-SALA® Lad-Saf™ 150'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 6104150
Length
150 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 85'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 6105085
Length
85 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 80'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 6104080
Length
80 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 120'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 6104120
Length
120 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 45' Swaged Stainless Steel Cable, 3/8" Dia, 7x19 Strands, 6107045
Length
45 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 60'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 6104060
Length
60 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 140'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 6105140
Length
140 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 15'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 6104015
Length
15 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 300'L Swaged Galv Steel Cable, 3/8" Dia, 7x19 Strands, 6106300
Length
300 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 50'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 6105050
Length
50 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 170'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 6104170
Length
170 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 90' Vertical Safety System, Galvanized Steel Cable, 6118090
Length
90 ft
Color
Silver
For Use With
Billboards, Ladders
Cable Material
Galvanized Steel
3M DBI-SALA® Lad-Saf™ 10'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 6104010
Length
10 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 35'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 6104035
Length
35 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 150'L Swaged Galv Steel Cable, 3/8" Dia, 7x19 Strands, 6106150
Length
150 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 20'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 6105020
Length
20 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 40'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 6104040
Length
40 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 80' Vertical Safety System, Galvanized Steel Cable, 6118080
Length
80 ft
Color
Silver
For Use With
Billboards, Ladders
Cable Material
Galvanized Steel
3M DBI-SALA® Lad-Saf™ 20'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 6104020
Length
20 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 50'L Swaged Galvanized Steel Cable, 3/8" Dia, 7x19 Strands, 6106050
Length
50 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 30'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 6105030
Length
30 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 20'L Swaged Galvanized Steel Cable, 3/8" Dia, 7x19 Strands, 6106020
Length
20 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 40' Swaged Stainless Steel Cable, 3/8" Dia, 7x19 Strands, 6107040
Length
40 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 180'L Swaged Galvanized Steel Cable, 3/8" Dia, 1x7 Strands, 6104180
Length
180 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System
3M DBI-SALA® Lad-Saf™ 15'L Swaged Stainless Steel Cable, 3/8" Dia, 1x7 Strands, 6105015
Length
15 ft
Color
Silver
Width
3 in
For Use With
Lad-Saf® Vertical Safety System