Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FallTech® Lanyards

FallTech® Lanyards

FallTech® Lanyards Provide Protection And Safety For Outdoor Work Or High Work Areas.

FallTech® Lanyards are made with steel, Kevlar Nomex and polyester webbing with extreme UV resistance to provide long lasting durability. 3,600 lbs gate strength on all steel connectors provide optimum performance. Available types include Positioning, Restraint and Shock-Absorbing. Lengths are 21", 48" and 72". Polyester label cover protects warning and inspection labels. Available colors are Black, Blue, Gold, Gray and Yellow. BR>


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
# OF LEGS
  • # OF LEGS
MATERIAL
  • MATERIAL
WEIGHT CAPACITY
  • WEIGHT CAPACITY
WORKING LENGTH
  • WORKING LENGTH
EXTENDED LENGTH
  • EXTENDED LENGTH
COMPARE
DESCRIPTION TYPE LENGTH INCHES # OF LEGS MATERIAL WEIGHT CAPACITY WORKING LENGTH EXTENDED LENGTH COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:21