Safety Lanyards Are Ideal For Worker Safety In Construction, Maintenance, Carpentry And More.
Safety Lanyards provide a reliable safety line while performing climbs and retrieval operations to help reduce the impact of sudden falls. Adjustable Web Lanyards have SofStop™ shock absorber pack to reduce fall force. Deceleration Units have corrosion-resistant, one drop-forged steel Klein-Lok® locking snap-hook. EZ Stop II Web Lanyards reduce arresting forces to 900 lbs or less. FP5K™ Tie-Back Shock Absorbing Lanyards have 5,000 lbs gate strength, allowing carabiners to be directly tied back. Lanyard lengths range from 4' up to 10'. Deceleration Units and V Slings (sold separately) provide added protection in fall-arrest systems.
Lewis Safety Lanyards Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.