Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Skylotec Lanyards

Skylotec Lanyards

Skylotec Lanyards Provide Safe Connections Between Harnesses And Fall-Arrest Devices.

Skylotec Lanyards are used with a fall arrester (sold separately) for safety while working at heights. Lanyards are available in several styles and hold up to 310 lbs. Positioning Lanyards are made using polyester and measure 72" in length. Available with Captive Hook, Rebar Hook or Captive-Eye Carabiner. Energy-Absorbing Lanyards contain a unique system in which the shock absorber runs over the entire length of the device. Lanyards feature a high-strength polyester cushioning core and protective sheathing. Available with Steel Rebar Hook, Lg. Carabiner or AL Rebar Hook. Slings are made using nylon and are sharp-edge resistant. Available in 30", 48" and 60" sizes.


WEIGHT CAPACITY
  • WEIGHT CAPACITY
MATERIAL(S)
  • MATERIAL(S)
COLOR
  • COLOR
COMPARE
DESCRIPTION TYPE # OF LEGS WORKING LENGTH EXTENED LENGTH WEIGHT CAPACITY MATERIAL(S) COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:27