Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner® Lanyards

Werner® Lanyards

Werner® Lanyards Provide Safety and Security for Fall Protection.

Werner® Lanyards are made with polyester and forged steel to provide long lasting durability and corrosion resistance. Energy absorbing inner core uses entire length of lanyard to absorb the energy of a fall and reduce the arresting forces on a user. Some models have an extra thick shock pack designed to allow a foot level tie-off for workers up to 400 lbs. An integrated impact indicator provides obvious warning to the user when the lanyard has been in a fall. Available styles include Positioning, Shock Absorbing, and Shock Absorbing w/Tie-Back . Working lengths range from 1-1/2" - 22". Number of legs are 1 or 2. Color is safety yellow.


TYPE
  • TYPE
WORKING LENGTH
  • WORKING LENGTH
# OF LEGS
  • # OF LEGS
MATERIAL(S)
  • MATERIAL(S)
COMPARE
TYPE DESCRIPTION WORKING LENGTH # OF LEGS MATERIAL(S) WEIGHT CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.172.30:60