Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petzl® Lanyards

Petzl® Lanyards

Petzl® Lanyards Securely Connect Fall Arrest Devices For Worker Safety And Protection On Job Sites.

Petzl® Lanyards are made with aluminum, nylon, polyester, and steel for long lasting durability and fall protection. Adjustable lanyards provide removable protective sheath to protect the rope from abrasive contact. Can be used in double mode to distribute weight on belt when standing or in single mode to distribute weight between waistbelt and leg loops when suspended. Energy Absorber lanyards connect to mobile fall arrester to allow the user to work at a distance from the rope in order to protect it during certain work phases. Available lengths are 20cm, 28cm, 40cm, 2m, 3m, 4m, and 5m. Colors are Black/Yellow and Gold/Black. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
COMPARE
DESCRIPTION TYPE MATERIAL(S) # OF LEGS WEIGHT CAPACITY COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:64