Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rigid Lifelines® Lanyards

Rigid Lifelines® Lanyards

Rigid Lifelines® Lanyards Are Designed To Be Used As Part Of A Personal Fall Arrest System To Help Limit Impact Forces In The Event Of A Fall.

Rigid Lifelines® Lanyards are constructed with polyester webbing and steel materials for long lasting durability and dependability. Shock Absorbing Lanyards provide lighter weight, more compact and cost effective internal hard shock pack style. Available in a twin leg design to provide 100% tie-off during movement between anchorage points for long lasting reliability. Manual Rope Grab Devices are designed with a 3-foot shock absorbing lanyard built in for energy absorption during fall arrest, and locking snap hooks for a secure harness attachment. Self-Retracting Devices feature high impact polymer housings for durable protection of the interior workings, while still being lightweight. Available weight capacity is 310 lbs. Lengths are 3, 6, 10, 11, 20, 30, 40, and 50 feet. Colors are Black, Blue, Blue/Yellow, and Yellow.


EXTENDED LENGTH
# OF LEGS
  • # OF LEGS
  • 1
  • 2
COMPARE
BRAND DESCRIPTION TYPE CAPACITY LBS EXTENDED LENGTH WORKING LENGTH # OF LEGS MATERIAL(S) COLOR IMAGE MODEL QTY PRICE