Rigid Lifelines® Self-Retracting Lifelines

Rigid Lifelines® Self-Retracting Lifelines

Rigid Lifelines® Self-Retracting Lifelines Provide Fall Protection In Maintenance, Construction, Utility Personnel And More.

Defy™ Self-retracting lanyards (SRL) can be connected to either a rolling trolley or a single anchorage point to provide fall arrest after an unintentional loss of balance. ANSI rated steel swivel snap hook on lifeline end, ANSI rated carabiner on top of unit. Zinc plated snap hooks provide added security with fall indicator on cable end. The units with polyester webbing lifelines are strong and lightweight. Lines feed out slowly but lock when jerked, like a seat belt, to ensure safe and reliable usage. Lifelines are rated to 310 lbs. Lengths range from 6' up to 50'.


LENGTH IN FT
  • LENGTH IN FT
COMPARE
BRAND DESCRIPTION # OF LEGS WEIGHT CAPACITY COLOR LENGTH IN FT CABLE MATERIAL IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:62