Decent Control Devices & Descenders

Decent Control Devices & Descenders

Decent Control Devices & Descenders Provide Reliable Solution For Confined Space Rescue Systems.

Decent Control Devices & Descenders are made with polyester rope with steel core for a lightweight, yet extremely durable device. Requires minimal training for added safety. Enables fast, safe and effective descent at 3 ft. (0.9 m) per second with no manipulation required by the user for complete ease of use. For added versatility, as one end of the lifeline descends, the other ascends ready for additional rescue. Body sling incorporated at each end for multiple rescues. Easy installation and use. Devices can be customized for specific jobsite or lengths to fit greatest height needed. Available styles include Self-Braking Descender, Descent Devices, Rescumatic Automatic Descent Control Device, Rollgliss Rope Rescue Systems and Rollgliss Automatic Descent Device. Last three digits in part number detail length in feet. Lengths range from 50'-500'. Weight capacities are 300 lbs, 310 lbs and 440 lbs.


LENGTH FEET
COMPARE
BRAND DESCRIPTION LENGTH FEET WEIGHT CAPACITY MATERIAL IMAGE MODEL QTY PRICE