Confined Space Entry Winches

Confined Space Entry Winches

Confined Space Entry Winches Are Rescue Systems For Fall Protection.

Confined Space Entry Winches are made of abrasion resistant lifeline construction to provide added field longevity and long lasting durability. Winches easily attach to tripod with built-in bracket. Mechanical lifting advantage for materials or personnel in confined space scenarios provides optimum performance. Simple detent pin attachment offers quick and easy set-up for efficient rescue and work support applications. Four disc brakes provide added security and prevent load from unintentional movements. Reduces overall amount of space needed for storage and handling for ease of use. Protects the bearings and maintains smooth effortless operation for extended longevity. Allows operator to lock-out the device for work positioning requirements and for added safety. Construction provides added field longevity. Available styles are Confined Space/Entry Rescue, Mechanical System and Tripod System. Lengths range from 30' - 290'. Weight capacities are 310 lbs., 310 lbs person/1,000 lbs. materials, 350 lbs and 450 lbs.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
LENGTH FEET
  • LENGTH FEET
WEIGHT CAPACITY
  • WEIGHT CAPACITY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND DESCRIPTION TYPE LENGTH FEET CABLE MATERIAL WEIGHT CAPACITY MFG PART # IMAGE ITEM QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.235:46