DBI-SALA® 8516691 Portable Fall Arrest Post, 310 Cap Lbs

Rollover image to zoom in

Click image to enlarge

DBI-SALA® 8516691 Portable Fall Arrest Post, 310 Cap Lbs

Item #: WBB1346532

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,243.00
Product Information
Customer Review
Product Q&A
Accessories
DBI-SALA® 8516691 Portable Fall Arrest Post, 310 Cap Lbs

Provides complete mobility and protection for 3 workers on top of transformers or other vertical platforms.3 independent swiveling tie-off points provides ultimate mobility and protection.3 telescopic working heights range from 32.7 in. to 46 in. to 57.2 in. (83.2, 116.8, 145.4 cm) allowing users to decrease fall distance and increase overall safety. Screws plumb system on inclines up to 15 degrees for uneven surfaces. Configure system with two anchor posts and a horizontal lifeline strung between them for added horizontal mobility. Allows system to be easily moved from one location to another. At only 40 lbs. (18.1 kg), the system is extremely easy to transport, set-up and dismantle for added worker satisfaction and productivity. Compatible with various personal fall arrest systems and components for added jobsite versatility.

Product Specifications

    • LENGTH FEET--
    • COLOR FINISHGreen
    • BRANDDBI-Sala®
    • DESCRIPTIONPortable Fall Arrest Post
    • MANUFACTURERS PART NUMBER8516691
    • MATERIAL(S)Aluminum
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEFixed
    • TYPEFixed
    • APPROVALOSHA 1910.66, OSHA 1926.502
    • WEIGHT CAPACITY310 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed