Confined Space Hoist Systems

Confined Space Hoist Systems

Confined Space Hoist Systems Provide Safe And Secure Fall Protection.

Confined Space Hoist Systems are made of steel, zinc plated steel and aluminum to provide long lasting durability and safe use. Systems have the flexibility to change the overall mast height and are specifically designed to slide into upper davit mast for simple, fast and safe connections. Two extensions attach together in any combination for customized davit systems. Models available for 21 in. (53.3 cm) up to 57 in. (144.8 cm) for added versatility and to increase overall anchorage height of davit mast Davit masts are extremely lightweight and offer quick and easy transport, set-up, dismantle and storage. Weight capacities are 310 lbs, 450 lbs and 5,000 lbs. Variety of styles available.


STYLE
  • STYLE
WEIGHT CAPACITY
  • WEIGHT CAPACITY
COMPARE
BRAND STYLE DESCRIPTION MATERIAL WEIGHT CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.70.8:27