Rigid Lifelines® Griffin™ Fall Protection Systems

Rigid Lifelines® Griffin™ Fall Protection Systems

Rigid Lifelines® Griffin™ Fall Protection Systems Provide Rigid Track Fall Arrest Solutions With Coverage Of Up To 30° Off-Plumb.

Rigid Lifelines® Griffin™ Fall Protection Systems are excellent for temporary applications, indoors or outdoors, such as truck loading, securing and tarping, or manufacturing and maintenance of large vehicles. Skidded System can be moved in minutes with a large forklift and leveled using provided leveling jack plates. Wheeled System includes towable rolling chassis base with non-pneumatic tires. Eliminates the need for a permanently installed system, while providing exceptional safety and coverage for long lasting reliability. Available with 1 or 2 Worker Capacities. Track lengths are 20, 30, 40, 50, and 60 feet. Arm reach lengths are 8, 10, and 12 feet. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
WORKER CAPACITY
  • WORKER CAPACITY
LENGTH'
  • LENGTH'
REACH'
  • REACH'
COMPARE TRACK ARM TROLLEY
DESCRIPTION WORKER CAPACITY LENGTH' REACH' HOOK HEIGHT' IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.137.45:68