Isolation Flanges

Isolation Flanges

Bell & Gossett Isolation Flanges Combine A Circulator Flange And Ball Valve To Allow Quick And Easy Removal.

Isolates the circulator from the system for quick removal and eliminate the need to align flanges for quick installation. Brass valve body and non-ferrous wetted internal components make these isolation flanges used for hydronic heating systems. Provides a maximum working pressure up to 150 psi at a maximum temperature of 250°F. Hardware included for installation. These flanges are available with NPT and Sweat connections and can be used with most circulators.


COMPARE PKG. MANUFACTURERS
ITEM DESCRIPTION SIZE QTY. PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.155.160:27