Gas Pumps

Gas Pumps

Gas Pumps Are Used For Gasoline, Diesel Fuel, Fuel Oil, Motor Oil And Other Light Petroleum Products.

Gas Pumps are Self-Priming for ease of use. Aluminum construction provides long lasting durability. Available types are Gasoline Hand Pump, Gasoline Rotary Pump, Heavy Duty Fuel Pump - 115V and 12V, Heavy Duty Gasoline Fuel Pump. Lengths are 44, 52 and 54 inches. Discharge spouts are 3/4 or 1 inch. Widths and diameters vary per model.


COMPARE
DESCRIPTION LENGTH " WIDTH " DIAMETER " DISCHARGE SPOUT " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.113.250:24