Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Locking Devices


(1,624 Items)
Sub Category
Locks-Cables & Chains (28)
Remove
Master Lock® Quantum Armored Cable Lock
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Length Inches
144 (1)
44 (2)
60 (1)
72 (4)
Our Price
Under $19.00 (1)
$19.00 - $20.00 (1)
$22.00 - $23.00 (1)
$32.00 - $33.00 (1)
$38.00 - $39.00 (1)
$46.00 - $47.00 (1)
$52.00 - $53.00 (1)
Over $57.00 (1)





Master Lock® Quantum Armored Cable Lock
Master Lock® Quantum Armored Cable Lock Master Lock® Quantum Armored Cable Locks Prevent Item Theft By Providing Cut Resistant Security.

Master Lock® Quantum Armored Cable Locks are made of steel for added strength and long lasting durability. Disc Brake Lock with steel shackle prevents roll-away theft offering easy push button locking system with high security cylinder. Quantum Armored Cable Lock made using hardened steel sleeve over hardened steel braided cable for maximum cut resistance and anti-pick cylinder lock prevents theft for enhanced security. Quantum Cable Lock provides increased cable diameter for maximum performance, ideal for motorcycles, ATVs, toys and other gear. Python™ Adjustable Cable Lock and Interchangeable Cable provide patented locking mechanism to holds cable tight at any length. Available styles are Adjustable Locking Cable, Cable Lock and Disc Brake Lock. Lengths are 44 in., 60 in., 72 in., 144 in. and 360 in.. Color finishes are Black and Orange. Package quantity is 1.


Master Lock® Quantum Armored Cable Lock
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MFR PART # STYLE L" CONSTRUCTION PACKAGE QTY. IMAGE MODEL QTY PRICE EACH
8406DAdjustable Locking Cable72Braided Steel6
WBB774487$5.40
8428DPSAdjustable Locking Cable72Braided Steel1
WBB774514$18.00
8412DAdjustable Locking Cable144Braided Steel5
WBB774513$9.30
8156DPSCable Lock60Braided Steel1
WBB774442$38.95
8157DPSCable Lock72Braided Steel1
WBB774434$19.25
8218DPSCable Lock72Steel1
WB443256$22.25
8304DPSDisc Brake Lock44Steel4
WBB774512$14.25
8303DPSDisc Brake Lock44Steel4
WBB774588$13.00
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
(60)