Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Safety Mats


(1,476 Items)
Sub Category
Mats-Conductive & Non-Conductive (38)
Remove
1/2" Or 9/16" Thick Conductive Anti Fatigue Matting & Anti Static Mats
Remove
Narrow Your Results By:
Width Inches
24 (2)
36 (4)
Color Finish
Black (6)
Gray (1)
Length Inches
12 To 900 (2)
180 (1)
36 (2)
60 (2)
Our Price
Under $11.00 (1)
$37.00 - $38.00 (2)
$76.00 - $77.00 (2)
Over $159.00 (2)





1/2" Or 9/16" Thick Conductive Anti Fatigue Matting & Anti Static Mats
1/2" Or 9/16" Thick Conductive Anti Fatigue Matting & Anti Static Mats The Conductive Top Surface of These Anti-Static Mats Help Protect Sensitive Electronic Equipment by Draining Static Build-Up from Workers to Ground.

This static dissipative matting has a 3/8" Nitrile rubber composite sponge base to help reduce workers fatigue. Available in Smooth or Diamond Plate surface. 1/2" thick Smooth Vinyl surface offers 1 x 104 to 1 x 106 ohms resistance. 9/16” thick Diamond Vinyl surface offers 5 x 105 to 1 x 107 ohms resistance. The anti static mat comes with 1 grounding snap per ESD mat. For best results, use with Optional 15’L Snap-On Grounding Cord with 1 mega ohm resistor and terminal (Sold separately).

For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


1/2" Or 9/16" Thick Conductive Anti Fatigue Matting & Anti Static Mats
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION THICKNESS" W" L" SURFACE MAT COLOR IMAGE MODEL QTY PRICE
Cut Length/Min. 1Ft., Max. 75 Ft.9/163612 To 900Diamond PlateBlack
WB276831DP$37.95
Cut Length/Min. 1Ft., Max. 75 Ft.1/23612 To 900SmoothBlack
WB276831SR$37.95
Stock Size9/163660Diamond PlateBlack
WB276830DP$159.00
Stock Size1/23660SmoothBlack
WB276830SR$159.00
Stock Size9/162436Diamond PlateBlack
WB442427DP$76.00
Stock Size1/22436SmoothBlack
WB442427SR$76.00

Add Items To Cart

 May We Suggest
Anti-Fatigue Anti Static Mat Grounding Cord with Mega Ohm Resistor      
Anti-Fatigue Anti Static Mat Grounding Cord with Mega Ohm Resistor      
15 feet of ground cord with 1 megaohm resistor and a solderless terminal enables superior surface-to-ground resistance.      
Qty: 
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
(82)