Stackable Anti-Fatigue Platform Mats Feature a Flow-Through Grated Surface To Raise Employees Off Wet, Slippery Floors And Help Promote Safety.
Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Platforms measure 2-5/8"H. Starter Platforms include rubber feet and are easily connected for side-by-side installation using Optional Poly Clips (sold separately). Add-On Platforms are easily assembled without tools using included stacking feet. Add On platforms can be stacked on top of starter platforms or other Add-on platforms for increased work height. Structural foam high density polyethylene platforms resist oils, grease and chemical corrosion. Platforms accept Optional 1/2” or 7/8” Thick Anti Fatigue Drainage Mats to provide a slip resistant rubber surface that helps reduce fatigue related injuries. Surface anti-fatigue mats easily plug into platforms.
Stackable Platform Anti-Fatigue Drainage Matting Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Black poly clips easily connect multiple platforms side-by-side to create modular size matting. Sold 3 clips per pckage. Requires 2 poly clips per joining edge.
$4.95
Qty:
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.