MudTraks Off-Road Mats

MudTraks Off-Road Mats

MudTraks Off-Road Mats Are Used For Applications Including Construction, Maintenance, Landscaping And More.

MudTraks off-road mats are made of composite fiberglass for long lasting durability and corrosion resistance. Mats enhance tire load area and provide added traction for vehicle stability. Lightweight design and rope allows ergonomic unit handling and transport. Non-conductive construction provides operator protection and safety. Type is Medium to Heavy Duty. Available styles include Off-Road Mat and Outdoor Lawn Mat. Surface texture is Fiberglass Grid Structure. Load capacities are 35,000, 60,000 and 100,000 lbs. Package quantity is 1. Color finish is Off White. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
THICKNESS "
  • THICKNESS "
W"
  • W"
LOAD CAPACITY LBS
  • LOAD CAPACITY LBS
COMPARE
MFG # DESCRIPTION THICKNESS " L' W" LOAD CAPACITY LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.73.186:27