Zigma Outdoor Ground Protection Mats

Zigma Outdoor Ground Protection Mats

Zigma Outdoor Ground Protection Mats Are Used For Applications Including Construction, Commercial, Maintenance And More.

Zigma outdoor ground protection mats are made of polyethylene for long lasting durability and corrosion resistance. Low profile slip resistant surface provides temporary pedestrian access and work area safety. Units prevent surface, property and environmental damage from heavy machinery and equipment. Lightweight design and additional hand cutouts allow ergonomic handling and transport. Easy to install. Available styles include Cellular Paving System, Composite Mat and Temporary Roadway. Types are Light to Medium, Medium Duty and Medium to Heavy Duty. Surface textures are Chevron Traction and GeoGrid. Package quantity is 1. Color finish is Black. Dimensions vary per model.


COMPARE DIMENSIONS
MFG # DESCRIPTION TYPE THICKNESS " L' W' COLOR FINISH SURFACE TEXTURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:27