Federal Signal A-120 Siren, 120VAC/DC, Electromechanical, Red

Federal Signal A-120 Siren, 120VAC/DC, Electromechanical, Red

Item #: WBB192987

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 983.10
Product Information
Customer Review
Product Q&A
The Federal Signal Model A is a general-purpose electro-mechanical siren that produces a distinctive sound and tonal quality for industrial applications. It has a high maximum pitch which provides excellent contrast to industrial ambient noise. Introduced in 1918, the Model A is still used today in many rugged and extreme environments and applications. The Model A features a universal motor and operates with 120VAC or 125VDC. The fractional horsepower motor drives a ported aluminum rotor within the specially designed stator to produce a unique sound. A small internal fan cools the motor during operation. The recommended duty cycle is five minutes on/five minutes off. This siren produces an attention-getting 103dBa @ 10' (113dBa @ 1m) and 1060Hz at full R.P.M. The Model A's metal housing is sealed with red powder coat for an attractive appearance and superior corrosion resistance. The swivel mount bracket accommodates wall and surface mount installations. The Model A is UL and cUL Listed and FM Approved. Contact ratings for the Push Button Stations are 600VAC @ 3 amps and 250VDC @ 1 amp. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES12-3/4
    • WIDTH INCHES9-1/4
    • MANUFACTURERS PART NUMBERA-120
    • MOUNT TYPESurface, Wall
    • OPERATING CURRENT1.9
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.9
    • BRANDFederal Signal
    • DECIBELS103
    • MADE IN THE U.S.A.Yes
    • LED COLORSRed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed