Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dual Mode LED Beacon

Dual Mode LED Beacon

Edwards Signaling® Dual Mode LED Beacons Are Used For Providing Steady-On Or Flashing Visual Alerts In High Noise Level Areas.

Edwards Signaling® Dual Mode LED Beacons are solidly constructed for long lasting durability and dependability. Ship from the factory in steady-on mode and can be readily transformed by changing dipswitch setting to 65 FPM flashing mode. Corrosion resistant Type 4X enclosure can be panel or conduit mounted. a polycarbonate/ABS blend and the lens is made of shatter resistant polycarbonate. -31&$176;F to 150°F operating temperature. Immune to shock and vibration. Designed for indoor or outdoor installation. Available with Red, Green, Blue or Amber lens color and 24V DC, 120V AC and 120V 50/60 Hz voltage. UL and cLU listed.


VOLTAGE
  • VOLTAGE
LENS COLOR
  • LENS COLOR
COMPARE
BRAND VOLTAGE LENS COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.103.97:26