Flashing Signal

Flashing Signal

Flashing Signals Are Used For Providing Visual Alerts In High Noise Level Areas.

Flashing Signals are solidly constructed for long lasting durability and dependability. Corrosion resistant Type 4X enclosure can be panel or conduit mounted. Glass filled nylon providing high resistance to heat and high chemical resistivity. -31&$176;F to 150°F operating temperature. Immune to shock and vibration. Available styles include Flashing Beacon, Halogen Flash Signal, LED Signal and LED Signal Light. Available in Halogen, Xtra-brite LED or LED. Lens colors are Red or Amberand Gray or Stainless Steel base. Voltages vary. UL and cLU listed.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
VOLTAGE
  • VOLTAGE
LIGHT SOURCE
  • LIGHT SOURCE
COMPARE
BRAND DESCRIPTION LENS COLOR VOLTAGE LIGHT SOURCE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.69.159:25