Washdown - Electraray Hazardous Location LED Flashing Warning Lights

Washdown - Electraray Hazardous Location LED Flashing Warning Lights

Electraray® Hazardous Location LED Flashing Warning Lights are Watertight for Marine Applications.

These warning lights are used for wet, corrosive atmospheres like those found in the food processing industry or any damp area where a warning light is needed. This hazardous location light has a black polyurethane coated base and impact resistant Fresnel lens. Clear polycarbonate outer dome protects the lens. Super bright LED array produces intense light output and lasts over 60,000 hours. Type 4x listed for water-tight and corrosion resistance. Available in 24 VDC, and 120-240 VAC models. Light is set to flash, but is field configurable for steady burn. Available in four colors. UL Listed. 5 Year Limited Warranty.


COLOR
COMPARE
COLOR VOLTAGE OPERATING CURRENT IMAGE MODEL QTY PRICE