Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED Flashing Signal Lights

LED Flashing Signal Lights

Edwards Signaling® Heavy Duty LED Signals Are Used For Use In Industrial Applications Or Where A Type 4X Enclosure Is Required.

Edwards Signaling® Heavy Duty LED Signals are solidly made for long lasting durability and dependability. Shipped from the factory in a steady-on mode that can easily be set to a 65 flash per minute mode. Base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate. Type 4X enclosure is immune to shock and vibration. -31°F to 150°F operating temperature. Three different non-conductive configurations for mounting include the 105BX junction box, the 105BM mounting bracket and the 105PM pipe mount attachment. Available with Clear, Red, Green, Blue or Amber lens color and 24V DC, 120V AC and 120V 50/60 Hz voltage options. UL and cLU listed.


VOLTAGE
  • VOLTAGE
LED COLORS
  • LED COLORS
COMPARE
BRAND VOLTAGE LED COLORS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:60