Flashing LED Hazardous Location Warning Lights

Flashing LED Hazardous Location Warning Lights

Flashing LED Hazardous Location Warning Lights Feature Extreme Light Technology™.

These super bright lights can light the way during any emergency and will burn bright for over 60,000 hours! Shock and vibration resistance increase the durability of these lights. The aluminum base features electrostatically coated epoxy paint for corrosion resistance. Base mounts easily on 3/4” pipe. Colored dome is made of glass, and includes dome guard to prevent accidental breakage. Available in 24 VDC or 120-240 VDC models. UL listed as type 4X for water and corrosion-resistance. Available in four colors. 5 Year Limited Warranty.


COLOR
  • COLOR
COMPARE
COLOR VOLTAGE OPERATING CURRENT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.131.189:23