Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Xtra-Brite LED Multimode Beacons

Xtra-Brite LED Multimode Beacons

Edwards Signaling® Xtra-Brite LED Multimode Beacons Are Used For Providing Steady-On Or Flashing Visual Alerts In High Noise Level Areas.

Edwards Signaling® Xtra-Brite LED Multimode Beacons are solidly constructed for long lasting durability and dependability. Ship from the factory in Steady-On mode with the built-in option of switching to Flashing mode (65 fpm) through an additional wire connection. Corrosion resistant Type 4X enclosure can be panel or conduit mounted. Base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistance polycarbonate. -31&$176;F to 150°F operating temperature. Immune to shock and vibration. Available with Red, White, Green, Blue or Amber lens color and Black or Gray base. 24V DC, 120V AC and 120V 50/60 Hz voltage. UL and cLU listed.


VOLTAGE
  • VOLTAGE
LED COLORS
  • LED COLORS
COLOR FINISH
  • COLOR FINISH
COMPARE
BRAND VOLTAGE LED COLORS COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:24