Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling 7007B-N5 Buzzer/Strobe 110 CD 120V AC

Rollover image to zoom in

Click image to enlarge

Edwards Signaling 7007B-N5 Buzzer/Strobe 110 CD 120V AC

Item #: WBB664152

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95
Product Information
Customer Review
Product Q&A
Features:

  • High intensity strobe
  • Neutral white color
  • The Edwards 7007B-N5 Buzzer/Strobe is an audible/visual signaling device that may be used in a variety of system configurations including call for assistance applications.
  • Designed for installation in a single gang 2" (51 mm) x 4" (102 mm) box.
  • Use in health care facilities public rest-rooms and handicapped areas.
  • Supplied as part of the 7008B-N5 120 Volt Call for Assistance Kit.

Product Specifications

    • DESCRIPTIONBuzzer/Strobe
    • MANUFACTURERS PART NUMBER7007B-N5
    • VOLTAGE120
    • BRANDEdwards Signaling™
    • LED COLORSWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!