Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,896 Items)
Sub Category
Scales-Floor (58)
Remove
Industrial Bench & Floor Scale
Remove
Narrow Your Results By:
Availability
Ships same day (3)
Capacity Lbs.
5000 (1)
660 (1)
Readability lbs
0.25 (1)
1 (1)
Width Inches
12-1/4 (1)
9-3/5 (1)
Height Inches
2 (1)
49 (1)
Our Price
Under $7.00 (1)
$9.00 - $10.00 (2)
Over $239.00 (1)





Industrial Bench & Floor Scale
Industrial Bench & Floor Scale Industrial Bench & Floor Scale Is Ideal For Multiple Uses And Environments.

Digital shipping scale can be used for weighing, counting or checkweighing. 10"H and removable 37"H posts allow display height adjustment for bench and floor scale use. Hand screw knob on post allows quick post removal. Stainless steel platform measures 16-1/2"W x 20-1/2"L. Plastic display measures 9-3/4"W x 6"H and includes LCD screen. LCD displays six 1"H digits for easy-to-read viewing. Hand screw leveling feet allows quick and easy deck height adjustments up to 7"H. Includes leveling indicator for proper weighing. Digital floor scale functions include auto-zero, tare, accumulate and counting. Features auto shutoff with sleep mode function. 650lb./300kg. capacity, 0.25 lb./.10kg. accuracy. Includes 6'L power cord. 115V, AC with built-in rechargeable battery. 1 Year Limited Warranty.

Industrial Bench & Floor Scale
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPACITY READABILITY DIMENSIONS
LBS. KG. LBS. GRAMS W" D" H" DESCRIPTION IMAGE MODEL QTY PRICE
6603000.251139-3/57-4/549Industrial Bench Scale & Floor Scale
WB653295 $239.00

Add Items To Cart

 May We Suggest
Replacement 9V A/C Adaptor for 653295 Industrial Bench and Floor Scale Replacement Rechargeable Battery for 653295 Industrial Bench and Floor Scale AC Adaptor for Bench/Floor Scale # 653295 AC Adapter For Digital Shipping & Recieving Scale
Replacement 9V A/C Adaptor for 653295 Industrial Bench and Floor Scale Replacement Rechargeable Battery for 653295 Industrial Bench and Floor Scale AC Adaptor for Bench/Floor Scale # 653295 AC Adapter For Digital Shipping & Recieving Scale
       
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(80)