Portable Truck Scales

Portable Truck Scales

Portable Truck Scales Are Made Of Sturdy Aluminum
Truck scale can be used to weigh single, dual or triple axle vehicles with load capacities up to 20,000 lbs. with ±1% accuracy. Overload protected to 150% of capacity. Truck Scale can display individual readings, or when joined by cable, can show the sum of 2 or more scales. Self-contained 1/2"H 6-digit LCD display is NTEP Class IIII approved and includes 8 function keys. Scale weighs only 37 lbs., making it easy to transport and includes a 12" x 12" platform.

Operates on either 6 rechargeable NiCad batteries (included) for approximately 8 hours continuous use or 6 AA alkaline batteries. Truck scale measures 20"W x 16"D x 3"H overall. Includes charging cables, totalizing cables, carrying case and manual. Use 2 scales for each axle.

Truck scales with other capacities, configurations and accessories are available. Please call (888) 711-6550 for details.


BRAND
  • BRAND
CAPACITY LBS
  • CAPACITY LBS
READABILITY LBS
  • READABILITY LBS
W"
  • W"
D"
  • D"
H"
  • H"
COMPARE CAPACITY READABILITY
BRAND LBS KG LBS KG W" D" H" CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:25