BFT® Electromechanical Swing Gate Operators

BFT® Electromechanical Swing Gate Operators

BFT® Electromechanical Swing Gate Operators Are Designed For Residential And Light Commercial Gated Access Control.

BFT® Electromechanical Swing Gate Operators are solidly made for long lasting durability and dependability. Gate operators provide safety and security to facilities requiring gated access by electronically controlling gates remotely. 24v electromechanical irreversible articulated arm operator can be installed on large pillars opening up to 125°. Used for apartments, farms, subdivisions, office buildings, historical structures and other secure facilities. Ecosol compatible kit includes Gate Operator, Control Panel, Built-In Rolling Code Receiver, 9Amp/h Batteries, Charger Board for Backup Control Panel, Photocells, Remote Controls, Antenna, and Installation Cable. For use with Carriage House Doors, Dual Gates, and Single Gates. Supported leaf lengths are 10 and 16-1/2 feet. Includes 30-month limited warranty.


DESCRIPTION
  • DESCRIPTION
LEAF LENGTH"
  • LEAF LENGTH"
PHOTOCELLS
  • PHOTOCELLS
STYLE
  • STYLE
FOR USE WITH
  • FOR USE WITH
COMPARE SUPPORTED
DESCRIPTION LEAF LENGTH" LEAF WEIGHT PHOTOCELLS STYLE FOR USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.180.131:62