BFT® Sliding Gate Operators

BFT® Sliding Gate Operators

BFT® Sliding Gate Operators Are Designed For Moving Heavy Duty Gates Parallel To Surrounding Fencing In Industrial And Commercial Secure Facilities.

BFT® Sliding Gate Operators are solidly made for long lasting durability and dependability. Gate operators provide safety and security to facilities requiring gated access by electronically controlling gates. 24v electromechanical operator features battery backup capabilities to ensure functionality during power outages. Remote control and photocells available with some models. Includes Operator, Control Board, and Rolling Code Receiver. For use with Slide Gate. Available leaf weight capacities are 1100, 1650, 2200, and 3300 lbs. Available leaf speeds are 9 and 12 m/min. Color is Gray. Includes 30-month limited warranty.


DESCRIPTION
  • DESCRIPTION
LENGTH"
  • LENGTH"
WIDTH"
  • WIDTH"
HEIGHT"
  • HEIGHT"
STYLE
  • STYLE
COMPARE DIMENSIONS
DESCRIPTION LENGTH" WIDTH" HEIGHT" STYLE FOR USE WITH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.100.200:26