Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Security & Access Control


(430 Items)
Sub Category
Glad Hand & King Pin Locks, Container Seals (7)
Remove
Air Brake Glad Hand Locks
Remove
Narrow Your Results By:
Our Price
Under $15.00 (2)
Over $17.00 (2)





Air Brake Glad Hand Locks
Air Brake Glad Hand Locks Air Brake Glad Hand Locks Help Prevent Unscheduled Departures from your Dock Bay.

Glad hand locks are the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the gladhand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in seconds. Cylinder lock prevents removal without the key and dock supervisors can assign keys to loads to certify that the proper driver is taking the correct load.

Choose Molded Plastic Glad Hand Locks for high-volume docks or Cast Aluminum Glad Locks for extra safety protection.

Air brake locks can be ordered Keyed Alike for master key applications or Keyed Different for individual trailer security.

Note: Maximum Key Differential is Limited to 60 Individual Keys on Keyed Different Models.

Air Brake Glad Hand Locks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CONSTRUCTION GLAD HAND LOCK TYPE IMAGE MODEL QTY PRICE
Molded PlasticLock with Different Keys
WB984984$14.95
Molded PlasticLock Keyed Alike
WB984985$14.95
Cast AluminumLock with Different Keys
WB984986$17.95
Cast AluminumLock Keyed Alike
WB984987$17.95
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
(74)