Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LCD and LED Monitors

LCD and LED Monitors

LCD and LED Monitors Provides Security Surveillance In Business, Medical Care, Industrial And Residential Locations.

LCD and LED Monitors are made of high quality materials for long lasting durability and dependability. High quality A-grade TFT/LCD color monitor provides high definition 720 TV lines and 1024×768 60Hz resolution compatible to various safety and security systems. Allows high resistance to pressure, electric current, humidity and temperature. Offers wide viewing angle 170°/150° (horizontal/vertical). Easy operation by front panel buttons and remote control. Convenient CCTV interfaces; S-Video, BNC Video, RCA Audio, and VGA. Color finish is Black. Available styles include 4" Portable CCTV Installation and Testing Monitor, 5"/10"High Resolution TFT Color LCD Monitor w/Remote, 15"LCD CCTV Monitor w/Speaker, 17" or 19" Color LED Flat Panel and more. Dimensions vary per style. Package quantity is 1.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
DIMENSIONS
  • DIMENSIONS
COMPARE
BRAND DESCRIPTION DIMENSIONS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.237.148:66