Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Security CCTV Camera Lenses

Security CCTV Camera Lenses

Security CCTV Camera Lenses Are Used For Residential, Commercial Or Industrial Security System Applications.

COP Security CCTV Camera Lenses are precision engineered for long lasting clarity, durability and dependability. Available types include Board Camera Lens, Fixed Iris, Varifocal and Auto Iris, Manual Iris, Megapixel Iris and more depending upon visual need or application. Includes 2.8, 4, 6 and 16 mm fixed focal length and 6 to 15, 3 to 8 and 2.7 to 12 mm variable focal length lenses. Lenses range from 2.2mm -16 mm. Mount types are C Mount, C/CS Mount and CS Mount.


DESCRIPTION
  • DESCRIPTION
LENS
  • LENS
MOUNT TYPE
  • MOUNT TYPE
COMPARE
BRAND DESCRIPTION LENS MOUNT TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.73.123:24