Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Security & Access Control


(418 Items)
Sub Category
Surveillance Systems (201)
Remove
Q-See® Night Vision Dome Color Camera, QSDNV
Remove

      Items
Q-See® Night Vision Dome Color Camera, QSDNV Q-See® Night Vision Dome Color Camera, QSDNV


Q-See® Night Vision Dome Color Camera, QSDNV
Night Vision Dome Color Camera Night Vision Dome Color Camera Night Vision Dome Color Camera Night Vision Dome Color Camera
see additional photos
Q-See® Night Vision Dome Color Camera, QSDNV
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB436627
Price: $49.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Q-See CMOS Night Vision Dome Color Camera

If you¿re looking for a simple yet inexpensive dome mounted color surveillance camera, check out the Q-See CMOS Night Vision Color Dome Camera. This camera is perfect for any application where a professional-grade, dome-mounted camera is required. Unobtrusive and well protected, this dome camera an excellent fit for both home or business-based security installations

12 Infrared LEDs provide ample illumination, so the Q-see CMOS camera can take black and white video even at night or in low light conditions. Night or low-light recording is effective up to 30 feet away from the camera. And with the 60-ft. included cable, installing the camera wherever it is needed is a breeze.

Specifications
  • Photographing device:: 1/3" CMOS video sensor
  • System::PAL/CCIR NTSC/EIA
  • Effective pixels::PAL:628*582 NTSC:510*492
  • Image area::PAL:5.78*4.19mm NTSC:4.69*3.45
  • Resolution:380lines
  • Scanning frequency:PAL/CCIR:50Hz NTSC/EIA:60Hz
  • Lowest llluminance:: 1.5LUX/ 0 LUX when IRs turned on
  • Sensitivity:+18DB-AGCON-OFF
  • Power source:DC +6V - DC+12V
  • Power consumption:200mA

Features
  • Color Video Dome Camera Night Vision
  • 60 Ft. Cable for flexible monitoring
  • Easy Installation - wall mount or standing
  • Adapter included for stand alone function
  • Connect to TV or VCR w/ RCA connectors

Included:
  • (1) Q-See CMOS Night Vision Dome Color Camera
  • (1) 60 Ft. Cable
  • (1) Power adapter
  • (1) Users manual
Product Specifications
MANUFACTURERS PART NUMBER QSDNV
LIMITED WARRANTY 12-Month Manufacturers Warranty
BRAND Q-See®


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
19" LCD Observation System 4 Channel 4 IR Cameras and Wires

19" LCD Observation System 4 Channel 4 IR Cameras and Wires

From $864.00
More Info
Add to Cart
DVR Recorder 4 Channel 250GB

DVR Recorder 4 Channel 250GB

From $225.95
More Info
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
(76)