Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Security & Access Control


(418 Items)
Sub Category
Surveillance Systems (201)
Remove
LCD Observation Systems
Remove
Narrow Your Results By:
Our Price
Under $27.00 (1)
$67.00 - $68.00 (1)
$864.00 - $865.00 (1)
Over $939.00 (1)





LCD Observation Systems
LCD Observation Systems Observation Systems Are Ideal For Monitoring Various Environments For Optimum Security Including Loading Docks, Warehouses, Tool Rooms, Offices And Entrances & Exits.

Offers on-screen location viewing and recording with included indoor/outdoor Infrared LED cameras. DVR features 3 recording options that include motion detection with selectable motion sensitivity, scheduled time and alarm triggered operation. Remote control included for on screen programming. 19” LCD Observation System is available with choice of 4 or 8 channel system. Includes 4 cameras with weatherproof casing for outdoor use. Built-in 3.6mm lens offers infrared LED for clear night vision up to 30 ft. away. Each camera includes 50’L RCA cable with power adapter. LCD display offers 1280 x 1024 @ 60Hz resolution with a 8ms response time. Includes a built-in speaker. DVI-D and AV input connections. DVR offers easy back-up using network software and remote viewing with IE browser support. Features VGA output, and supports mobile surveillance using smart phones (not included). Includes USB mouse and remote control. SATA connection for HDD support and USB connection for flash memory.


LCD Observation Systems
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
POWER IMAGE MODEL QTY PRICE
WB652641$939.00
WB652640$864.00

Add Items To Cart

 May We Suggest
Indoor Outdoor Infrared Camera with 50' Connection Cable & Power Adapter Camera Extension Cable - Video (BNC) 100 Feet    
Indoor Outdoor Infrared Camera with 50' Connection Cable & Power Adapter Camera Extension Cable - Video (BNC) 100 Feet    
       
Qty: 
Add to Cart
Qty: 
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
(74)