Boltless Heavy Duty Metal Shelving with Steel Deck (4,000 lb max shelf cap)

Boltless Heavy Duty Metal Shelving with Steel Deck (4,000 lb max shelf cap)

High Capacity Boltless Metal Shelving Is Used For Applications That Require The Heaviest Capacities.

Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.


W"
  • W"
D"
  • D"
H"
  • H"
MFG PART NUMBER
  • MFG PART NUMBER
SHELF CAPACITY LBS.
  • SHELF CAPACITY LBS.
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
W" D" H" MFG PART NUMBER SHELF CAPACITY LBS. SHELF QUANTITY IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.250.227:25