Tapco® Breakaway Post Anchors

Tapco® Breakaway Post Anchors

Tapco® Breakaway Post Anchors Are Reusable Flush-To-The-Ground Anchor Lines For Securing Traffic Sign And Mailbox Posts Safely.

Tapco® Breakaway Post Anchors are constructed of heavy duty hot-rolled carbon steel and dip-coated in rust-inhibiting primer for long lasting durability. Anchors are federally approved breakaway solutions for signs, mailboxes, flexposts, fences and markers. Socket design makes post installation and replacement quick and inexpensive. Formed sheet steel stabilizer fins prevent rotation regardless of ground composition. can be installed in a matter of minutes, either by hand or with a power driver. Once installed, simply insert a post into the socket and drive the patented locking wedge, locking the post into the anchor. Kits available for Round, Square, and U-Channel Posts w/Wedge. Available mount types are Asphalt, Concrete, New Concrete, Soft Soil, and Soil. Heights are 8, 12, 18, 24, and 30 inches. Color finish is Silver. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
MOUNT TYPE
  • MOUNT TYPE
HEIGHT"
  • HEIGHT"
COMPARE DIMENSIONS
DESCRIPTION MOUNT TYPE WIDTH" DEPTH" HEIGHT" MOUNT TYPE IMAGE MODEL QTY PRICE